Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Liquid Scintillation Vials and Caps
GSA_VASDP

Catalog No. p-206305 Shop All DWK Life Sciences Products
Change view
Click to view available options
Material (Liner):
Metal Foil/Cork
Polyethylene
Quantity:
1000/Cs.
500/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Quantity
03-341-72D Polyethylene 500/Cs.
02-985-131 Metal Foil/Cork 1000/Cs.
03-341-72B Metal Foil/Cork 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-341-72D Supplier DWK Life Sciences Supplier No. 986706
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Liquid Scintillation Vials and Caps provide an economical alternative to standard scintillation vials. Manufactured from rigid yet flexible HDPE plastic, they support a wide range of laboratory applications with multiple cap styles and liner options available.

Provides an economical alternative to standard scintillation vials. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.

  • HDPE plastic construction, rigid yet flexible for reliable performance
  • Multiple cap styles available including urea and polypropylene screw caps
  • Choice of liner materials including metal foil/cork, metal foil/pulp, and polyethylene cone
  • 22-400 thread size for secure sealing
  • Caps available attached to vials or packaged separately
  • Suitable for a wide range of laboratory scintillation counting applications

Order Info

O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Polyethylene
Diameter (English) Inner Neck 0.5 in.
Diameter (English) Outer 1.06 in.
Diameter (Metric) Inner Neck 12.7 mm
Color White
Diameter (Metric) Outer 27 mm
Material HDPE
Sterility Non-sterile
Volume (Metric) 20 mL
Height (English) 2.4 in.
No. per Case 500
Packaging Type Tray
Volume (English) 0.67 oz.
Closure Material Urea
Closure Type Attached Screw Cap
Quantity 500/Cs.
Autoclavable Not Autoclavable
Height (Metric) 61 mm
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.