Learn More
DWK Life Sciences WHEATON™ Low-Density Extended Controlled Dropper Tips 13 mm
Shop All DWK Life Sciences Products

Description
- Extended controlled dropper tip dispenses one drop at a time
- Average drop size is 44μL ±6μL
- Made of Low Density Polyethylene (LDPE) for excellent chemical resistance
- 13 mm tip size fits standard dropper bottle closures
- Available in multiple colors for easy identification
- Ideal for biotech, diagnostic, and pharmaceutical applications
Specifications
Specifications
| Color | Red |
| Material | LDPE |
| No. per Case | 1000 Cs. |
| Quantity | 1,000/Cs. |
| Sterility | Non-sterile |
| Drop Size | 41 μL |
| For Use With (Equipment) | Plastic dropping bottle |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.