Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Lyophilization Gray Butyl Stopper
SDP

Catalog No. 03410048 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-410-048 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-048 Supplier DWK Life Sciences Supplier No. W651450
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lyophillization Stopper for use with WHEATON™™ Vacule™ Lyophillization Ampule

  • 2-Leg Style
  • Made from Gray Butyl Rubber
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Stopper Number 11
Shape Tapered
Diameter (Metric) Top 10.4 mm
Sterility Non-sterile
Diameter (Metric) Bottom 10 mm
Product Type Rubber Stopper
Diameter (Metric) Outer 10.4 mm
Autoclavable Autoclavable
Hardness 50 Durometer
Size 1.1 cm
Certifications/Compliance Class A, USP Type I, ASTM E438
For Use With (Application) Lyophilization
Diameter (Metric) Inner 0.7 cm
Diameter (Metric) 1.3 cm
Color Gray
Material Butyl Rubber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.