Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Lyophilized Stopper: Igloo Lyophilization Stopper
SDP

Catalog No. 02913557 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02-913-557 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-913-557 Supplier DWK Life Sciences Supplier No. W224100408
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Lyophilized Stopper: Igloo Lyophilization Stopper offers very low adsorption of preservatives in aqueous parenteral solutions. Available in 2-Leg, 3-Leg and Igloo styles. Autoclavable and demonstrates a very low level of moisture adsorption.

  • Available in 2-Leg, 3-Leg and Igloo styles
  • Demonstrates a very low level of moisture adsorption
  • Very low adsorption of the preservatives present in aqueous parenteral solutions
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Sterility Non-sterile
Shape Cylindrical
Diameter (Metric) Outer 20 mm
Diameter (Metric) Top 20 mm
Diameter (Metric) Bottom 13 mm
Product Type Straight Plug Stopper
Autoclavable Autoclavable
Diameter (Metric) Inner 1.3 cm
Diameter (Metric) 2 cm
Material Bromobutyl Rubber
For Use With (Application) Lyophilization
Color Gray
Hardness 46 Durometer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.