Learn More
DWK Life Sciences WHEATON™ Lyophilized Stopper: Straight Plug Stopper
Shop All DWK Life Sciences Products

Description
- Very low adsorption of the preservatives present in aqueous parenteral solutions
- Demonstrates a very low level of moisture adsorption
- Available in 2-Leg, 3-Leg and Igloo styles
- Autoclavable
Specifications
Specifications
| Diameter (Metric) Bottom | 13 mm |
| Diameter (Metric) Top | 13 mm |
| Stopper Number | 13 |
| Diameter (Metric) Outer | 13 mm |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Product Type | Straight Plug Stopper |
| Material | Bromobutyl Rubber |
| For Use With (Equipment) | Fits 0.7cm I.D., 1.3cm O.D. mouth of vials |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.