Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Media/Laboratory Bottle Caps
GSA_VASDP

Catalog No. 0645034 Shop All DWK Life Sciences Products
Change view
Click to view available options
Neck Finish:
33-430
38-430
Material:
LDPE
Phenolic Resin
Polyethylene
Rubber
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish Material
06-450-34 33-430 Phenolic Resin
06-450-7 33-430 Polyethylene
06-450-35 38-430 Rubber
06-450-8 38-430 LDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-450-34 Supplier DWK Life Sciences Supplier No. 240280
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Media/Laboratory Bottle Caps are black phenolic screw caps designed for use with WHEATON™ media and laboratory bottles. Available with rubber or polyethylene liners in 33mm-430 and 38mm-430 sizes to suit a range of bottle configurations.

  • Black phenolic caps with screw thread for use with Wheaton media and laboratory bottles
  • Available in 33mm-430 and 38mm-430 cap sizes
  • Rubber-lined caps are autoclavable; Low Density Polyethylene (LDPE)-lined caps are not autoclavable
  • Solid top design provides secure closure

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Phenolic Resin
No. per Case 200 Cs.
Sterility Non-sterile
Neck Finish 33-430
For Use With (Equipment) Media bottle
Closure Liner 14B Rubber
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001
Disposable Reusable
Product Type Media Bottle Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.