Learn More
Description
Open top caps are ideal for storing and containing volatile solvents, sensitive compounds and corrosive chemicals
- Polypropylene/silicone/PTFE liner is ultrasonically welded to each cap to help eliminate possibility of toxicity
- Autoclavable
- Available in open top and closed top styles
- Compatible with 33mm and 38mm 430 thread finishes
Specifications
Specifications
| Color | Black |
| Material | Polypropylene |
| No. per Case | 50/Cs. |
| Sterility | Non-sterile |
| Liner Material | Polypropylene/Silicone/PTFE |
| Neck Finish | 38-430 |
| For Use With (Equipment) | Bottle |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
