Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ MicroLiter™ ULTRAPure Septa Crimp Caps and Screw Caps
SDP

Catalog No. 15112100 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
9 mm
11 mm
Pre-slit:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Pre-slit
15-112-100 11 mm No
15-112-112 9 mm No
15-112-113 9 mm Yes
15-112-101 11 mm Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-112-100 Supplier DWK Life Sciences Supplier No. 110038A
Add to Cart
Add to Cart

Caps manufactured from the highest purity, ultra-low bleed silicone available in the market

  • 9 mm natural polypropylene caps or 11 mm silver aluminum crimp caps
  • Available in non-silted and silted versions
  • Ultra-low bleed blue/teal silicone Shore A is laminated to white PTFE film, 3 mm thick
  • Silver aluminum crimp caps are lacquer coated
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Diameter (Metric) Outer 11 mm
Material Aluminum
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
For Use With (Application) Autosampler
Includes Seal/ Septa
Material (Seal) Aluminum
Style Crimp Seal
Product Line Wheaton MicroLiter UltraPure
Quantity 100
Closure Size 11 mm
Autoclavable Not Autoclavable
Height (Metric) 5.8 mm
Product Type 11 mm Silver Aluminum Crimp Caps
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.