Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Natural HDPE Cylinder Rounds with Foamed PE-Lined Caps
SDP

Catalog No. 064518 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-451-8 60 mL
06-451-7 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-451-8 Supplier DWK Life Sciences Supplier No. 221154
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Good chemical resistance and narrow mouth makes these bottles ideal for liquids

  • Pre-attached white polypropylene screw cap with foamed polyethylene liner
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60 mL
Color Natural
Diameter (English) 1.37 in.
Material HDPE
Closure Color White
Neck Finish 20-410
Height (Metric) 98 mm
Height (English) 3.85 in.
Closure Liner Polyethylene Foam
Closure Material Polyethylene
Closure Size 20-410 mm
Diameter (Metric) 35 mm
Closure Type Screw Cap
Capacity (English) 2 oz.
Certifications/Compliance ISO 9001
Product Type Cylinder Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.