Learn More
Description
- Closure material: Polybutylene Terephthalate (PBT) for high thermal resistance
- Withstands temperatures up to 200°C (392°F) dry heat and 130°C in vapour
- PTFE-faced silicone liner for enhanced chemical compatibility
- Closure size: 45mm (1.77 in.)
- Closure colour: Red
- Autoclavable for convenient sterilisation
Specifications
Specifications
| Color | Red |
| Material | PBT |
| No. per Case | 10 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | 40 mm |
| Liner Material | PTFE/Silicone |
| Neck Finish | 40 mm |
| For Use With (Equipment) | Bottle |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
