Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Peristaltic Pump Tubing: Hose Barb/Luer Adapter
SDP

Catalog No. 02911619 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Inside:
2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
02-911-619 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-911-619 Supplier DWK Life Sciences Supplier No. 374322
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Peristaltic Pump Tubing: Hose Barb/Luer Adapter is designed for use with WHEATON™ Omnispense™ Elite and Unispense™ PRO peristaltic pumps, enabling reliable dispensing and manifold attachment.

  • Compatible with Wheaton Omnispense™ Elite and Unispense™ PRO peristaltic pumps
  • Designed for dispensing pump applications
  • Enables attachment of manifold assemblies
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inside 7/100 in.
Diameter (Metric) Inside 2 mm
For Use With (Application) Dispensing Pump
For Use With Dispensing Pump
Overall Length (English) 0.12 in.
Overall Length (Metric) 3 mm
Type Hose Barb/Luer Adapter
Length (Metric) 3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.