Learn More
DWK Life Sciences Wheaton™ Peristaltic Pump Tubing: Microcassette Tubing
Shop All DWK Life Sciences Products

Description
For small volume applications
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.003 in. |
| Diameter (Metric) Inner | 0.094 mm |
| Material | Platinum-cured Silicone |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 1524 cm |
| For Use With | Microcassette pump head |
| For Use With (Application) | Microcassette pump head |
| Sterility | Sterile |
| Color | Translucent |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.