Learn More
DWK Life Sciences WHEATON™ PETG Media Bottle, With PETG Standard Cap
Shop All DWK Life Sciences Products

Description
- Transparent PETG construction for clear content visibility
- Available in sizes from 30 mL to 2 L
- Sterile standard screw cap ensures product integrity prior to use
- Leak-free performance ensures suitability for transport and storage applications
- Square/octagonal footprint for efficient use of storage space
- DNase- and RNase-Free
- Moulded graduations provide volume guidelines
- Excellent gas barrier properties, ensuring pH stability
- Meets ISO 10993 and/or USP Class VI biocompatibility requirements
- Food Contact Status compliant
- Recommended temperature range: -40°C to +70°C
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Color | Clear |
| Height (Metric) With Closure | 62.1 mm |
| Material | PETG |
| Quantity | 24/Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow |
| Fit for Purpose | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.