Learn More
DWK Life Sciences WHEATON™ Phenolic Screw Caps for Media Bottles
Shop All DWK Life Sciences Products

Description
- Designed for the ultimate in product safety
- Black phenolic screw cap construction
- PTFE faced (14B) styrene-butadiene rubber liner provides a totally inert inner seal and surface facing the sample or product
- Autoclavable, withstands repeated sterilization cycles
- Suitable for use with media bottles
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 100 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | 40 mm |
| Liner Material | PTFE/Rubber |
| Neck Finish | 38-430 |
| For Use With (Equipment) | Media bottle |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.