Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ PIPET-PAL Pipet Controller
GSA_VASDP

Catalog No. 13707100 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 to 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-707-100 1 to 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-707-100 Supplier DWK LIFE SCIENCES™ Supplier No. W155091
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ergonomically designed to sit comfortably in hand, keeping fingers in natural position during prolonged pipetting, lightweight, fast, and quiet, offers precise finger-control for accurate dispensing with all 1 to 100 mL serological pipettes

  • Lightweight and well-balanced design for comfortable extended use
  • Quiet, robust pump for high pipetting speed
  • Precise finger-control of pipetting enables accurate dispensing, even drop-by-drop
  • Versatile for both fine dosing and gravimetric dispensing
  • Compatible with all serological pipettes in volume range 1 to 100 mL
  • Replaceable sterile filter eliminates contamination risk
  • Lithium-Polymer battery technology for long operating time
  • Autoclavable pipette holder for cleanliness and safety
  • Supplied with a universal power supply for worldwide use

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Battery Type Li-polymer
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Serological Pipettes 1 to 100 mL
Grip Type Soft Push Button
Material Polyamide, POM
Number of Channels 1
Sterility Non-sterile
Type Pipette Controller
Volume (Metric) 1 to 100 mL
For Use With (Application) Serological Pipetting
Weight (English) 0.42 lb.
Weight (Metric) 195 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.