Learn More
DWK Life Sciences WHEATON™ Polycarbonate Erlenmeyer Shake Flasks
Shop All DWK Life Sciences Products

Description
- Ideal replacement for glass and other Erlenmeyer/shaker flasks
- Made of Lexan™ polycarbonate resin with mechanical, optical, electrical and thermal properties
- Patented DuoCAP™ allows sterile air exchange or a leak-resistant seal
- Supports aerobic and anaerobic culture; minimizes oxidation or pH shifts
- Available with septum cap for pathogen containment
- Molded-in graduation markings
- Certified pyrogen, DNase and RNase free
- Gamma irradiated to sterility assurance level (SAL) of 10−6
- Sterile flat base flasks individually wrapped in easy-to-tear sterile bags
- Re-autoclavable and reusable; flame retardant and scratch resistant resin meets USP requirements
Specifications
Specifications
| Closure Color | Blue |
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 3000 mL |
| Material | Polycarbonate |
| No. per Case | 3/Cs. |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.