Learn More
Description
- For use with Wheaton Snap Cap sample bottles
- Made from natural low density polyethylene (LDPE)
- No liner
- Color: Natural
- All sizes feature tabs for easy removal
- Available in multiple cap sizes to suit a range of bottle formats
Specifications
Specifications
| Diameter (Metric) Inner | 45 mm |
| Color | Natural |
| Diameter (Metric) Outer | 45 mm |
| Material | LDPE |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | None |
| No. per Case | 200/Cs. |
| Quantity | 200/Cs. |
| For Use With (Equipment) | Snap Cap Sample Bottle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
