Learn More
DWK Life Sciences Wheaton™ Polypropylene Caps for Wheaton Dropping Bottles
Shop All DWK Life Sciences Products

Description
- Made from polypropylene offering good chemical resistance
- Manufactured to stringent ISO and quality standards and Lot controlled
- Choice of colors and sizes to suit most user needs
- Packaged in case quantities of either 100 or 1000 pieces
- Product is double bagged and twist tied to help reduce particulates
Specifications
Specifications
| Color | Natural |
| For Use With (Application) | Sealing Dropper Tips on Dropping Bottles, Controlled Liquid Dispensing |
| Material | Polypropylene |
| No. per Case | 100 |
| Sterility | Non-sterile |
| Thread Size (Metric) | 8-425 |
| Disposable | Reusable |
| Fit for Purpose | Certified Quality |
| Product Type | Dropper Cap |
| For Use With (Equipment) | Wheaton (8 mm) dropper tips and Wheaton dropping bottles |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.