Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Polypropylene Caps for WHEATON™ Dropping Bottles, Gray
SDP

Catalog No. 12141610 Shop All DWK Life Sciences Products
Change view
Click to view available options
Neck Finish:
13-425
15-415
15-425
20-410
8-425
No. per Case:
100
100/Cs.
1000/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish No. per Case
12-141-610 15-415 100
03-439-87 13-425 1000/Cs.
03-440-09 15-425 1000/Cs.
03-440-19 8-425 1000/Cs.
06-450-153 8-425 100/Cs.
06-450-173 20-410 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12-141-610 Supplier DWK Life Sciences Supplier No. 242515
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Polypropylene Caps for WHEATON™ Dropping Bottles - Gray are screw caps made of radiation grade polypropylene, available in a variety of sizes and packaged in cases of 100 or 1000.

  • Packaged in case of 100 or 1000
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
For Use With (Application) Sealing Dropper Tips on Dropping Bottles, Controlled Liquid Dispensing
Material Polypropylene
No. per Case 100
Sterility Non-sterile
Neck Finish 15-415
Fit for Purpose Certified Quality
For Use With (Equipment) Wheaton (15 mm) dropper tips and Wheaton dropping bottles
Autoclavable Not Autoclavable
Disposable Reusable
Product Type Dropper Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.