Learn More
DWK Life Sciences WHEATON™ Polypropylene Caps for WHEATON™ Dropping Bottles, Purple
Shop All DWK Life Sciences Products

Description
- Screw caps made of radiation grade polypropylene
- Purple color for easy identification
- Compatible with Wheaton dropping bottles
- Available in sizes 8-425, 13-425, 15-415, and 20-410
- Packaged in cases of 100 or 1,000
Specifications
Specifications
| Color | Yellow |
| Material | Polypropylene |
| No. per Case | 100 Cs. |
| Sterility | Non-sterile |
| Neck Finish | 13-425 |
| For Use With (Equipment) | Plastic dropping bottle |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Disposable | Reusable |
| Product Type | Polypropylene Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.