Learn More
Description
- Manufactured from chemical resistant polypropylene
- Accepts standard rubber stoppers and aluminum seals
- Autoclavable at 121°C for 20 minutes
- Available in 3mL size
- Suitable for diluent solutions and sample storage applications
- Available in bulk quantity configurations — contact your DWK Sales Representative
Specifications
Specifications
| Capacity (Metric) | 3 mL |
| Color | Natural |
| Diameter (English) | 0.66 in. |
| Diameter (English) Inner Neck | 0.51 in. |
| Diameter (Metric) Outer Neck | 13mm |
| Diameter (Metric) Inner Neck | 7mm |
| Material | Polypropylene |
| Height (Metric) | 38 mm |
| Height (English) | 1.49 in. |
| Closure Material | Rubber |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
