Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Preassembled Polypropylene Caps
SDP

Catalog No. 0334473 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
12 mm x 32 mm E-Z Vials
12 mm x 32 mm Vials
15 x 45 mm Vials
Closure Size:
10-425
13-425
8-425
Material (Liner):
PTFE/Silicone
PTFE/Silicone/PTFE
TFE/Silicone
TFE/Styrene-Butadiene Rubber
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Closure Size Material (Liner)
03-344-73 12 mm x 32 mm E-Z Vials 10-425 TFE/Styrene-Butadiene Rubber
03-344-74 12 mm x 32 mm E-Z Vials 10-425 PTFE/Silicone/PTFE
03-340-104 12 mm x 32 mm Vials 8-425 PTFE/Silicone
03-344-113 15 x 45 mm Vials 13-425 PTFE/Silicone
03-344-75 12 mm x 32 mm E-Z Vials 10-425 TFE/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-344-73 Supplier DWK Life Sciences Supplier No. 242760
Add to Cart
Add to Cart

Conveniently preassembled with septa

  • Screw Caps
  • Polypropylene
  • Black

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) TFE/Styrene-Butadiene Rubber
Color Black
Material Polypropylene
Closure Size 10-425
For Use With (Equipment) 12 mm x 32 mm E-Z Vials
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.