Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ R2P™ 2.0 Roller Rack Apparatus
SDP

Catalog No. p-7224399 Shop All DWK Life Sciences Products
Change view
Click to view available options
No. of Positions:
35
52
Height (English):
57 in.
74 in.
Weight (Metric):
89 kg
199 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Positions Height (English) Weight (Metric)
12-141-558 35 57 in. 89 kg
12-141-559 52 74 in. 199 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-141-558 Supplier DWK Life Sciences Supplier No. WRBPF5110A
Only null left
Add to Cart
Add to Cart
Request a Quote

WHEATON™ roller apparatus are used for roller bottle cell culture, an established cell culture method and relatively inexpensive way to set up a flexible and scaleable biopharmaceutical operation.

  • Meets the following standards; CE compliant for Europe, C-UL Listing mark for US and Canada, CSA mark for Canada and ROHS compliant
  • Ideal for roller bottle cell culture
  • The R2P 2.0 Model has robust and clearly visible touch screen interface with readily recognized icons for intuitive navigation
  • Capable of remote interface and monitoring through SCADA systems.
  • Bottom mounted control units enable easier operation by hand and are ideal for floor-mounted connections.
  • Multiple decking and capacity configurations allow for process flexibility
  • Features smooth ramping and digitally controlled motor accurate to 0.01RPM and maintenance free precision brushless motor
  • Plug styles differ according to the region of use.
  • In the table below is product with the US plug -A, but for Japan use -B, Continental Europe -C, United Kingdom -D, Australia/China -F, Italy/Chile -G, India -J, Switzerland -L
  • Variations on the products listed are available upon request
TRUSTED_SUSTAINABILITY

Specifications

Depth (English) 25 in.
Depth (Metric) 63 cm
Height (English) 57 in.
Height (Metric) 145 cm
Weight (Metric) 89 kg
Controller Type R2P 2.0
No. of Positions 35
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.