Learn More
DWK Life Sciences WHEATON™ Redi-Pak Wide Mouth Round HDPE Packers, Natural
Shop All DWK Life Sciences Products

Description
- High density polyethylene (HDPE), natural color
- Good chemical resistance
- Wide mouth design ideal for solids and liquids
- Pre-attached white polypropylene screw cap
- Foamed polyethylene cap liner for reliable sealing
Specifications
Specifications
| Capacity | 2 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Color | White |
| Material | Polyethylene |
| Sterility | Non-sterile |
| Neck Finish | 33-400 |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Height (Metric) | 77 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.