Learn More
DWK Life Sciences Wheaton™ Wide Mouth Round Packers, HDPE, Natural
Shop All DWK Life Sciences Products

Description
- Pre-attached white polypropylene screw cap
- Foamed polyethylene cap liner
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Color | White |
| Material | Polyethylene |
| Neck Finish | 53-400 |
| Closure Included | Yes |
| Height (Metric) | 142 mm |
| Closure Liner | Polyethylene Foam |
| Closure Material | Polyethylene |
| Closure Size | 53-400 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.