Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Wheaton™ Replacement O-Rings for Dry-Seal Vacuum Desiccator
SDP

Catalog No. 086344A Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Outer:
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
08-634-4A 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-634-4A Supplier DWK Life Sciences™ Supplier No. 366022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with the Wheaton™ Dry-Seal Vacuum Desiccator.

  • Constructed of slicone rubber
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 100 mm
Material Silicone Rubber
For Use With (Application) Createing an airtight seal when vacuum is applied to dessicator
For Use With (Equipment) For dry-seal vacuum desiccator
Diameter (English) Outer 4 in.
Product Type Replacement O-ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.