Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ PET Bottles, Transparent
SDP

Catalog No. 064514 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
120 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-451-4 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-451-4 Supplier DWK Life Sciences Supplier No. 221135

missing translation for 'validMainframeMsg'

WHEATON™ PET Bottles, Transparent offer the clarity of glass with the safety of plastic. PET construction provides a good alcohol and solvent barrier. Features a narrow mouth ideal for liquids and a pre-attached white polypropylene screw cap with foamed polyethylene liner.

  • Polyethylene terephthalate (PET) offers clarity of glass with the safety of plastic
  • Good alcohol and solvent barrier — not suitable for strong acids and bases
  • Narrow mouth ideal for liquids
  • Pre-attached white polypropylene screw cap with foamed polyethylene liner
  • Sterilizable via EtO and gamma radiation
  • 22mL and 45mL sizes feature sloping shoulders; 120mL size is round cylinder style
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 120 mL
Color Clear
Diameter (English) 1.61 in.
Material PET
Sterility Non-sterile
Closure Color White
Neck Finish 20-410
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 120 mm
Height (English) 4.72 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 41 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Certifications/Compliance ISO 9001
Disposable Reusable
Product Type Narrow Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.