Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Safety-Coated Narrow Mouth Bottles with Aluminum-Foil-Lined Black Phenolic Caps
SDP

Catalog No. 06451310 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-451-310 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-451-310 Supplier DWK Life Sciences Supplier No. 220735
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Safety-Coated Narrow Mouth Bottles with Aluminum-Foil-Lined Black Phenolic Caps feature plastisol-coated soda-lime glass to retain contents and most glass fragments for safer, easier disposal and reduced contamination risk.

  • Plastisol-coated soda-lime glass construction
  • Coating is inert and highly resistant to strong acids, alkalis, and most solvents
  • Coating retains contents and most glass fragments in the event of breakage, reducing risk of personal injury or contamination
  • Aluminum-foil-lined black phenolic caps included
  • Narrow mouth design suitable for liquids
  • Not autoclavable

Compliance

Helps meet OSHA requirements for safe handling and disposal of toxic or noxious substances.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Coating Plastisol
Color Clear
Diameter (English) 2.9 in.
Material Plastisol-coated Soda Lime Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 172 mm
Height (English) 6.7 in.
Closure Liner Aluminum Foil
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape French Square
Certifications/Compliance USP Type III
Disposable Reusable
Product Type Safety-coated Boston Round Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.