Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Clear Safety-Coated Narrow Mouth Bottles with PE Cone LDPE-Lined Black Phenolic Cap
SDP

Catalog No. 06451312 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-451-312 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-451-312 Supplier DWK Life Sciences Supplier No. 220755
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Clear Safety-Coated Narrow Mouth Bottles with PE Cone LDPE-Lined Black Phenolic Cap offer plastisol coating for safety, clear USP Type III soda-lime glass construction, and a secure PE cone LDPE-lined black phenolic cap for reliable sealing.

  • Plastisol coating for safety
  • Made from clear soda-lime glass that conforms to USP Type III requirements
  • Narrow mouth design
  • Black phenolic cap with PE cone LDPE liner for a secure seal
  • 4L size features a jug handle for easy handling
  • Available in multiple capacities
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Coating Plastisol
Color Clear
Diameter (English) 2.9 in.
Material Soda Lime Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 170 mm
Height (English) 6.7 in.
Closure Liner Polyethylene Cone/LDPE
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance USP Type III
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.