Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Amber Safety-Coated Narrow Mouth Bottles with PE Cone LDPE-Lined Black Phenolic Cap
SDP

Catalog No. 06451319 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (English):
16 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
06-451-319 16 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-451-319 Supplier DWK Life Sciences Supplier No. 220955
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Amber Safety-Coated Narrow Mouth Bottles with PE Cone LDPE-Lined Black Phenolic Cap help create a safer lab environment. The PVC-based plastisol coating retains contents if the bottle breaks, and the non-slip surface aids handling in wet or dry conditions.

  • Ideal for lab or field applications; the non-slip plastisol coating allows for greater ease and stability when handling wet or dry
  • Manufactured from soda-lime glass that conforms to USP Type III requirements
  • Amber glass provides protection from light-sensitive contents
  • PVC-based plastisol safety coating retains contents if the bottle is accidentally broken, allowing for proper disposal
  • Narrow mouth design with PE cone LDPE-lined black phenolic cap provides a secure, reliable closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Coating Plastisol
Color Amber
Diameter (English) 2.9 in.
Material Soda Lime Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 170 mm
Height (English) 6.7 in.
Closure Liner Polyethylene Cone/LDPE
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance USP Type III
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.