Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Safety-Coated Narrow Mouth Bottles with PE Cone LDPE-Lined Black Phenolic Cap
SDP

Catalog No. 06451313 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-451-313 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-451-313 Supplier DWK Life Sciences Supplier No. 220756
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Safety-Coated Narrow Mouth Bottles with PE Cone LDPE-Lined Black Phenolic Cap feature a plastisol coating for safety. Made from soda-lime glass conforming to USP Type III requirements and fitted with a black phenolic cap with PE cone LDPE liner.

  • Plastisol coating for safety
  • Made from clear or amber soda-lime glass that conforms to USP Type III requirements
  • Narrow mouth design
  • Black phenolic cap with PE cone LDPE liner included
  • Available in bulk quantities
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Coating Plastisol
Color Clear
Diameter (English) 3.7 in.
Material Soda Lime Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 208 mm
Height (English) 8.2 in.
Closure Liner Polyethylene Cone/LDPE
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 96 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Straight-sided
Certifications/Compliance USP Type III
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.