Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Clear Safety-Coated Bottles with Polyethylene (LDPE) Lined Cap
SDP

Catalog No. 0343969G Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-439-69G 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-439-69G Supplier DWK Life Sciences Supplier No. 220946
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Clear Safety-Coated Bottles with Polyethylene (LDPE) Lined Cap help create a safe work environment. The PVC-based plastisol coating retains contents if a bottle breaks, allowing safe disposal. Made from soda lime glass conforming to USP Type III requirements.

  • Ideal for lab or field applications, the non-slip coating allows for greater ease and stability when handling wet or dry
  • Bottles are manufactured from soda lime glass that conforms to USP Type III requirements
  • PVC-based plastisol coating retains contents if a bottle is accidentally broken, allowing time for proper disposal
  • Available in Boston Round style (8, 16, and 32 oz) and jug handle format (80 oz and 4 L)
  • Polyethylene (LDPE) lined cap provides a secure, compatible seal
  • Wide mouth design supports use with solid samples
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Amber
Diameter (English) 3.7 in.
Material Soda Lime Glass (Type 3)
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 210 mm
Height (English) 8.2 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 96 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.