Learn More
DWK Life Sciences WHEATON™ Safety-Coated Amber Bottles with PTFE-Faced Rubber Lined Cap
Shop All DWK Life Sciences Products

Description
- Plastisol coating retains bottle contents if accidentally broken, allowing time for safe and proper disposal
- Non-slip coating provides greater ease and stability when handling wet or dry, ideal for lab or field applications
- Manufactured from soda-lime glass that conforms to USP Type III requirements
- Available in 4, 8, 16 and 32 oz Boston Round style
- 80 oz and 4L sizes feature a jug handle for easier pouring and transport
- PTFE-faced rubber lined cap provides a reliable, chemical-resistant seal
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Amber |
| Diameter (English) | 3.7 in. |
| Material | Soda Lime Glass (Type 3) |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Height (Metric) | 210 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.