Learn More
DWK Life Sciences WHEATON™ Safety-Coated Clear Bottles with PTFE-Faced Rubber Lined Cap
Shop All DWK Life Sciences Products

Description
- Ideal for lab or field applications; the bottle's non-slip coating allows for greater ease and stability when handling wet or dry
- Bottles are manufactured from soda-lime glass that conforms to USP Type III requirements
- PVC-based plastisol coating retains contents if the bottle is accidentally broken, allowing time for proper disposal
- Available in Boston Round style (8, 16, and 32 oz) and with jug handle (80 oz and 4L)
- PTFE-faced rubber lined cap provides a secure, chemical-resistant seal
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Diameter (English) | 3.7 in. |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Height (Metric) | 210 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.