Learn More
DWK Life Sciences WHEATON™ Safety-Coated Bottles with PTFE Faced Rubber Lined Cap
Shop All DWK Life Sciences Products

Description
- Ideal for lab or field applications; non-slip PVC-based plastisol coating provides greater ease and stability when handling wet or dry
- If a bottle is accidentally broken, the coating retains contents long enough for proper disposal
- Manufactured from soda lime glass conforming to USP Type III requirements
- Available in 8, 16 and 32 oz Boston Round style
- Also available in 80 oz and 4L sizes with jug handle
- Fitted with PTFE faced rubber lined cap for chemical compatibility and secure sealing
Specifications
Specifications
| Capacity | 16 oz., 500mL |
| Capacity (Metric) | 500 mL |
| Coating | Plastisol |
| Color | Clear |
| Diameter (English) | 2.9 in. |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.