Learn More
DWK Life Sciences WHEATON™ Safety-Coated Bottles without Closures
Shop All DWK Life Sciences Products

Description
- Plastisol safety coating helps contain glass fragments in the event of breakage
- Made from clear and amber soda-lime glass conforming to USP Type III requirements
- Available in multiple sizes including 8 oz. (250mL), 16 oz. (500mL), 32 oz. (1000mL), and 80 oz. (2.36L)
- 80 oz. and 4L sizes include a jug handle for easy handling
- Sold without closures
Specifications
Specifications
| Capacity | 250 mL, 8 oz. |
| Capacity (Metric) | 250 mL |
| Coating | Plastisol |
| Color | Clear |
| Diameter (English) | 2.4 in. |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.