Learn More
DWK Life Sciences WHEATON™ Safety-Coated Bottles without Closures
Shop All DWK Life Sciences Products

Description
- Plastisol coating provides a non-slip surface for greater ease and stability when handling wet or dry
- Coating retains contents if the bottle is accidentally broken, offering shatter resistance and content exposure protection
- Made from soda-lime glass conforming to USP Type III requirements
- Available in clear and amber glass
- Available with or without caps
- Part numbers available in bulk quantities
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Coating | Plastisol |
| Color | Amber |
| Diameter (English) | 3.7 in. |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| Height (Metric) | 208 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.