Learn More
Description
- USP Type I clear borosilicate glass construction
- PVC-based plastisol coating retains contents if bottle is accidentally broken, allowing safe disposal
- Supplied with graduations and writing patch for easy identification
- 33-430 screw cap available separately
- Autoclavable for repeated sterilization
Specifications
Specifications
| Capacity | 8.45 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Coating | Plastisol |
| Color | Clear |
| Diameter (English) | 2.63 in. |
| Material | Borosilicate Glass (Type I) |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Threaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
