Learn More
Description
Ideal for collecting, storing and exhibiting samples in the lab or field. Wheaton™ Snap Cap Sample Bottles are manufactured from Wheaton™ 800 soda lime clear glass that conforms to USP Type III requirements.
- Pre-attached low density polyethylene snap caps
- Ideal for collecting, storing and exhibiting samples in the lab or field
- Packaged in corrugated trays with partitions
- Manufactured from Wheaton™ 800 soda lime clear glass conforming to USP Type III requirements
Specifications
Specifications
| Capacity (Metric) | 8 mL |
| Color | Clear |
| Diameter (English) | 0.86 in. |
| Material | Soda Lime Glass (Type 3) |
| Sterility | Non-sterile |
| Closure Color | Natural |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Height (Metric) | 39 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
