Learn More
DWK LIFE SCIENCES™ WHEATON™ 12 x 32mm Large Opening E-Z Vial With 11mm Snap Caps
Shop All DWK Life Sciences Products

Description
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
- Snap ring design eliminates the need for crimping and decapping tools
- Vials accept snap cap or 11mm aluminum seal
- Manufactured from clear or amber Type I borosilicate glass
- Available with or without writing patch
- Glass and polypropylene limited volume inserts available
- Purchase vials and snap caps separately or together in convenience packs
- Packaged in shrink-wrapped trays of 100 for convenience and cleanliness
Specifications
Specifications
| Color | Natural |
| Material | Polyethylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | None |
| Closure Type | Snap Cap |
| Quantity | 1000/Cs. |
| Closure Size | 11 mm |
| Autoclavable | Not Autoclavable |
| Product Type | Snap Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.