Learn More
DWK Life Sciences WHEATON™ 12 x 32 mm LVI Amber Vial Convenience Pack with Crimp Top Finish and Marking Patch
Shop All DWK Life Sciences Products

Description
- Borosilicate glass vial with 300 μL glass limited volume insert
- Limited volume insert is fused to vial to prevent needle damage
- Crimp top seal with natural aluminum finish
- White ceramic write-on patch on all vials
- Sold as a convenience pack with vials and caps together
- Type I borosilicate glass construction
Specifications
Specifications
| Closure Color | Natural |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 300.0 mL |
| Septum | PTFE, Rubber |
| Volume (English) | 0.1 dr. |
| Closure Material | Aluminum |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.