Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ 12 x 32mm Standard Opening Screw-Top Vials With 8-425 Screw Thread
SDP

Catalog No. 02911647 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02-911-647 Amber
02-911-646 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-911-647 Supplier DWK Life Sciences Supplier No. W225910
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ 12 x 32mm Standard Opening Screw-Top Vials With 8-425 Screw Thread are the original design used in most autosamplers requiring traditional screw top vials. Manufactured from clear and amber Type I borosilicate glass with limited volume inserts available.

  • Manufactured from clear and amber Type I borosilicate glass
  • Original design compatible with most autosamplers requiring traditional screw top vials
  • 8-425 screw thread finish
  • 12 x 32mm standard opening format
  • Limited volume inserts available separately
  • Packaged 100 per shelf pack
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Sterility Non-sterile
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Type Screw Cap
Quantity 1000 Cs.
Closure Size 8-425
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 32 mm
Preservative None
Product Type High Recovery Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.