Learn More
Description
- 125mL capacity Erlenmeyer flask with threaded mouth
- 24/40 threaded neck for secure, compatible closures
- Manufactured from borosilicate glass for excellent chemical and thermal resistance
- Suitable for mixing, sample storage, extractions, and general laboratory applications
- Supplied as flask only
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| Product Type | Erlenmeyer Flask |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Threaded |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
