Learn More
DWK Life Sciences WHEATON™ 25mL Erlenmeyer Flask With 20-400 Screw Threads
Shop All DWK Life Sciences Products

Description
- 25mL capacity Erlenmeyer flask with 20-400 GPI screw thread finish for secure closure
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Suitable for sample collection, derivatization reactions, extractions, sample storage, and micro mixing
- Ungraduated flask supplied without cap; compatible replacement caps and septa available separately
- Supplied by DWK Life Sciences under the Wheaton brand
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Mouth Style | Threaded |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
| Surface Treatment | Non-treated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.