Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ BioStir™ Magnetic Stirrers
SDP

Catalog No. 02927074 Shop All DWK Life Sciences Products
Change view
Click to view available options
Electrical Requirements:
120VAC
230VAC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
02-927-074 230VAC
02-927-072 120VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 02-927-074 Supplier DWK Life Sciences Supplier No. W900701C

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Ideal for general mixing and difficult-to-dissolve solutes. Wheaton™ BioStir™ Magnetic Stirrers are available in single or 4-place units.

  • Programmable
  • 5 to 200 RPM
  • Remote control and alarm capable
  • Waterproof stainless steel housing
  • Operating temperature range of 15°C to 40°C
TRUSTED_SUSTAINABILITY

Specifications

Speed Slow
Electrical Requirements 230VAC
Plug Type Central European
Type Micro-stir
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.