Learn More
DWK Life Sciences WHEATON™ Black Phenolic Screw Caps Without Liner
Shop All DWK Life Sciences Products

Description
- Specially formulated phenolic resin for superior torque retention
- Excellent chemical resistance
- Withstands the effects of repeated autoclaving
- Linerless design
- Identified in ASTM Specification E982, Class A requirements
- Black phenolic screw cap construction
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 500 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | 39 mm |
| Neck Finish | 22-350 |
| For Use With (Equipment) | 651905/907 Vacules and stopper |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.