Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles
SDP

Catalog No. 02911304 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-911-304 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-911-304 Supplier DWK Life Sciences Supplier No. W215235
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles feature a no-drip pour lip, octagon shape, and borosilicate glass construction, making them a reliable choice for secure liquid storage and dispensing in laboratory environments.

  • Octagon-shaped design for easy handling and stability
  • Borosilicate glass construction for chemical resistance and durability
  • Narrow-mouth opening with ground-glass stopper for a secure, leak-resistant seal
  • No-drip pour lip for controlled, clean dispensing
  • Clear glass for easy visual identification of contents
  • 14/23 ground-glass stopper size
  • 100 mL capacity
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Clear
Diameter (English) 2 in.
Material Borosilicate Glass
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 115 mm
Height (English) 4.5 in.
Closure Material Glass
Closure Size 14/23 mm
Diameter (Metric) 53 mm
Closure Type Octagonal Stopper
Autoclavable Autoclavable
Capacity (English) 3 oz.
Shape Round
Disposable Reusable
Product Type Narrow Mouth Stoppered Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.