Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ CryoELITE™ Cryogenic Storage Vials, Externally Threaded, Without Writing Patch
SDP

Catalog No. 02912724 Shop All DWK Life Sciences Products
Change view
Click to view available options
Cryogenic Storage Vial; Thread Type: External; Capacity: 2mL; Cap Color: Natural; Sterile: Yes; Pack Qty: 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
02-912-724 Cryogenic Storage Vial; Thread Type: External; Capacity: 2mL; Cap Color: Natural; Sterile: Yes; Pack Qty: 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 02-912-724 Supplier DWK Life Sciences Supplier No. W985853
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ CryoELITE™ Cryogenic Storage Vials, Externally Threaded feature a Loctagon skirt for freestanding stability and one-handed operation. The unique cap-to-vial design delivers an absolute seal, exceeding DOT pressure standards, ideal for safe cryogenic sample storage.

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

  • Unique manufacturing design creates maximum cap-to-vial surface contact for an absolute seal
  • Loctagon skirt provides freestanding stability and locks into the CryoELITE Benchmate Rack for easy one-handed opening and closing
  • Made from cryogenic, radiation grade, virgin polypropylene for low binding performance
  • Available in seven cap colors: Blue, Pink, Green, Yellow, Red, White, and Natural
  • Externally threaded design; compatible with optional 2D Data Matrix Bar Code Bottom Insert (Mfr. No. W985880) for permanent traceability
  • Pressure resistance performance exceeds DOT standards, making vials suitable for transport of clinical samples
  • Compatible with Wheaton KeepIT-100™ Freezer Box (Mfr. No. W651700 Series) for automated barcode scanning
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Natural
Diameter (English) Outer 0.47 in.
Color Natural
Diameter (Metric) Outer 12 mm
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
Graduated Yes
Height (English) 1.92 in.
Includes Without Writing Patch
Thread Style External
Base Style Freestanding
Product Line Wheaton
RNase Free Yes
Dnase Free Yes
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 1000/Cs.
Closure Size 13 mm
Marking Spot No
Fit for Purpose Certified Quality
Autoclavable Not Autoclavable
Certifications/Compliance DOT, IATA
Height (Metric) 49 mm
Preservative None
Product Type Cryogenic Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.