Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Septa For Unlined Aluminum Seals
SDP

Catalog No. 0645170 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
13 mm
20 mm
30 mm
Diameter (English):
0.5 in.
0.7 in.
1.1 in.
Color:
Gray
Material:
PTFE-faced Butyl
PTFE-faced Silicone
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Diameter (English) Color Material
06-451-70 13 mm 0.5 in. Gray PTFE-faced Silicone
06-451-71 20 mm 0.7 in. Gray PTFE-faced Silicone
06-449-20 20 mm 0.7 in. Gray PTFE-faced Butyl
06-451-72 30 mm 1.1 in. Gray PTFE-faced Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-451-70 Supplier DWK Life Sciences Supplier No. 224172
Add to Cart
Add to Cart

For unlined aluminum seals

TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Diameter (English) 0.5 in.
Material PTFE-faced Silicone
Quantity 1 Cs.
For Use With (Equipment) For unlined aluminum seals
Closure Size 13 mm
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.