Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Septa For Unlined Aluminum Seals
GSA_VASDP

Catalog No. 0645172 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
13 mm
20 mm
30 mm
Diameter (English):
0.5 in.
0.7 in.
1.1 in.
Color:
Gray
Material:
PTFE-faced Butyl
PTFE-faced Silicone
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Diameter (English) Color Material
06-451-72 30 mm 1.1 in. Gray PTFE-faced Silicone
06-451-70 13 mm 0.5 in. Gray PTFE-faced Silicone
06-451-71 20 mm 0.7 in. Gray PTFE-faced Silicone
06-449-20 20 mm 0.7 in. Gray PTFE-faced Butyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-451-72 Supplier DWK Life Sciences Supplier No. 224174
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Septa For Unlined Aluminum Seals are designed for use with unlined aluminum crimp seals, available in silicone, butyl, and PTFE-faced materials in 13mm, 20mm, and 30mm sizes to suit a range of vial closure needs.

  • Designed for use with unlined aluminum crimp seals
  • Available in silicone, PTFE-faced silicone, and PTFE-faced gray butyl liner materials
  • Multiple outer diameter options: 13mm, 20mm, and 30mm to suit various vial mouth sizes
  • PTFE-faced septa provide a chemically resistant barrier for sensitive sample protection
  • Silicone septa offer flexibility and reliable resealing performance
  • Gray butyl option (224168) features a specially molded PTFE inset design
  • Supplied by DWK Life Sciences under the trusted Wheaton brand

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Diameter (English) 1.1 in.
Material PTFE-faced Silicone
Quantity 1/Cs.
Sterility Non-sterile
For Use With (Equipment) For unlined aluminum seals
Closure Size 30 mm
Diameter (Metric) 30 mm
Autoclavable Autoclavable
Shape Round
Product Type Septa
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.